Shop All Temperature Controllers
Tempco
Temp Ctrl Box, Digital, J, 240V, 15A, 0-1200F
Mfr # PCT30002
Zoro # G1222672
product price: $970.99
/ea
Free Shipping & Returns
$970.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 6-ft Cord
- Sensor Type J
- DIN Size 1/32
- Input Voltage 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # PCT30002
- Zoro # G1222672
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Width | 7 in |
Length | 11 in |
Depth | 8 in |
Length (Straight Wireway) | 11.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 6-ft Cord |
Sensor Type | J |
Input Voltage | 240V AC |
Output | (1) Relay |
Temp. Range | 0 Degrees to 1200 Degrees F |
Control Mode | PID |
Amps | 15 |
Power Consumption | 10 VA |
Standards | UL,CSA,CE (Temp Controller) |
Description
Temperature Controller, Digital, J Sensor Type, DIN Size 1/32, Input Voltage 240V AC, Output (1) Relay, Temp. Range 0 Degrees to 1200 Degrees F, Control Mode PID, 15 Amps, Length 11 in, Width 7 in, Depth 8 in, 6-ft Cord, Power Consumption 10 VA, Standards UL,CSA,CE (Temp Controller)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Reducer Conduit Pvc M/F 2.5X2 (E950KJ-CAR)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- SQUARE D Miniature Circuit Breaker, QO Series 20A, 3 Pole, 120/240V AC (QO320VH)
- RACO Emt Compr Conn, Raintight, 2-1/2, Insul Stl (2960RT)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- JOHNSON CONTROLS A19Bac-15C Spdt Coiled Bulb (A19BAC-15C)
- Tempco Temperature Controllers