Shop All Temperature Controllers
Tempco
Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F
Mfr # PCT20002
Zoro # G0870852
product price: $573.99
/ea
Free Shipping & Returns
$573.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Sensor Type K
- Description/Special Features 6-ft Cord
- Input Voltage 120V AC
- Temp. Range 32 Degrees to 1000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # PCT20002
- Zoro # G0870852
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Length | 14 in |
Depth | 6 in |
Width | 6 in |
Length (Straight Wireway) | 14.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Sensor Type | K |
Description/Special Features | 6-ft Cord |
Input Voltage | 120V AC |
Temp. Range | 32 Degrees to 1000 Degrees F |
Control Mode | ON/OFF |
Amps | 15 |
Standards | UL/cUL (Temp Cotroller) |
Hysteresis | 4 Degrees typical |
Description
Temperature Controller, Analog, K Sensor Type, Input Voltage 120V AC, Temp. Range 32 Degrees to 1000 Degrees F, Control Mode On/Off, 15 Amps, Length 14 in, Width 6 in, Depth 6 in, 6-ft Cord, Hysteresis 4 Degrees typical, Standards UL/cUL (Temp Cotroller)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 34 AWG, 8 oz, 4043' Length, 0.0069" Diameter, Natural (34SNSP.5)
- HUBBELL Locking Plug, 50 A, 480V AC, 3 Poles, 10 AWG to 6 AWG, Screw Terminals, Black/White (CS8165C)
- HONEYWELL Miniature Snap Action Switch, Lever, Long Actuator, 1NC, 15A @ 240V AC Contact Rating (V7-6C37E9-036)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 600A, 250V AC, Non-Indicating (FRN-R-600)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34025)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Analog, K, 100-130V (TEC17126)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- JOHNSON CONTROLS Relay Expansion Module, 24V AC, 5 in H (C450SCN-4C)
- Tempco Programmable Logic Controls (PLC)