Shop All Temperature Controllers
Tempco
Temp Ctrl Box, Analog, 240V, 15A, 60-250F
Mfr # PCT10003
Zoro # G1993144
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Sensor Type Bulb
- Description/Special Features 6-ft Cord
- Input Voltage 240V AC
- Temp. Range 60 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # PCT10003
- Zoro # G1993144
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Depth | 6 in |
Width | 6 in |
Length | 14 in |
Length (Straight Wireway) | 14.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Sensor Type | Bulb |
Description/Special Features | 6-ft Cord |
Input Voltage | 240V AC |
Temp. Range | 60 Degrees to 250 Degrees F |
Control Mode | ON/OFF |
Amps | 15 |
Standards | UL,CSA,CE (T-Stat) |
Hysteresis | 4 Degrees typical |
Description
Temperature Controller, Analog, Bulb Sensor Type, Input Voltage 240V AC, Temp. Range 60 Degrees to 250 Degrees F, Control Mode On/Off, 15 Amps, Length 14 in, Width 6 in, Depth 6 in, 6-ft Cord, Hysteresis 4 Degrees typical, Standards UL,CSA,CE (T-Stat)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELKIN 7-Outlet SurgeMaster Surge Protector (BE107200-06)
- TELEMECANIQUE SENSORS Cable Pull Switch 300Vac 10A Xy2Ce (XY2CE2A296H7)
- GE Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (CR306A003)
- MASTER APPLIANCE Red Stud .250 Female, 18 to 20 AWG, PK50 (10669)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- DANFOSS 013G8565 Wall Mount Operator (013G8565)
- Tempco Programmable Logic Controls (PLC)