Shop All Temperature Controllers
Tempco
Temp Ctrl, 90-264VAC, 1/8Din, 4-20mA/3Relay
Mfr # TEC33019
Zoro # G2271954
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/8
- Input Voltage 90 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC33019
- Zoro # G2271954
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Length | 3.75 in |
Width | 1.87 in |
Depth | 3.12 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 264V AC |
Output | (1) 4 to 20mA and (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Alarms | (2) 2A Relay |
Standards | CE, CSA, UL |
Description
Temperature Controller, Digital, Programmable Sensor Type, DIN Size 1/8, Input Voltage 90 to 264V AC, Switch Function -, Output (1) 4 to 20mA and (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 1.87 in, Depth 3.12 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (2) 2A Relay, Power Consumption -, Standards CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- ABB AF09-30-10-13, AF09 3P CONTR, 1NO, 100-250VAC/D (AF09-30-10-13)
- OMRON Enclosed Power Relay, Bracket Mounted, DPST-NO, 200/240V AC, 6 Pins, 2 Poles (G7L-2A-TJ-CB-AC200/240)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 220 V AC, 18 A, Reversing: No (LC1D18M7)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temperature Control (TEC16008)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- Tempco Temperature Controllers