Shop All Temperature Controllers
Tempco
Temp Ctrl, 90-250VAC, 1/8Din, 1SSR/1Relay
Mfr # TEC34015
Zoro # G2830861
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type TC/RTD Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/8
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC34015
- Zoro # G2830861
- UPC # 094713349686
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Length | 3.75 in |
Width | 1.87 in |
Depth | 3.12 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | TC/RTD Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 250V AC |
Output | (1) Solid State Relay Drive-5V DC and (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Series | TEC-8100 |
Standards | CE, CSA, UL |
Alarms | (1) 2A Relay |
Description
Temperature Controller, Digital, TC/RTD Programmable Sensor Type, DIN Size 1/8, Input Voltage 90 to 250V AC, Switch Function -, Output (1) Solid State Relay Drive-5V DC and (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 1.87 in, Depth 3.12 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) 2A Relay, Power Consumption -, Standards CE, CSA, UL, Series TEC-8100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 0.44 to 0.56A (B0.63)
- SQUARE D 120VAC Mechanically Held Lighting Contactor 3P 30A (8903SMG11V02)
- SENSORSWITCH Timer Switch, 60 Min, White (PTS 60 WH)
- STEREN Cat6 Keystone Jack 90 Degree RJ45 Almond (310-140AL)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temperature Control (TEC16008)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- YAMATAKE Temperature Controller (SDC36 C36TR0UA22D0)
- Tempco Temperature Controllers