Shop All Temperature Controllers
Tempco
Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA
Mfr # TEC56019
Zoro # G1340053
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type TC/RTD Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/4
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC56019
- Zoro # G1340053
- UPC # 094713349723
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 1.87 in |
Length | 3.75 in |
Depth | 2.56 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | TC/RTD Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 250V AC |
Output | (1) 4 to 20mA |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Alarms | (1) 2A Relay |
Series | TEC-4100 |
Standards | CE, CSA, UL |
Description
Temperature Controller, Digital, TC/RTD Programmable Sensor Type, DIN Size 1/4, Input Voltage 90 to 250V AC, Switch Function -, Output (1) 4 to 20mA, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 1.87 in, Depth 2.56 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) 2A Relay, Power Consumption -, Standards CE, CSA, UL, Series TEC-4100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR 16-14 AWG - #6 Nylon Ring Terminal - 25-Pack (210211)
- HYDROMAXX 2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT200025B)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Silver (3SU1150-4BF11-1FA0)
- SQUARE D Panelboard Interior, QHB, QOB, QOB-VH, 42 Spaces, 225A, 120/240V, Convertible Main Lug, 3 Phase (NQ442L2C)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- OGONTZ TEMPERATURE CONTROL BRONZE THREADED 1/2IN NPT OTHER VALVE (1/2TL35CDB)
- Tempco Programmable Logic Controls (PLC)