Shop All Temperature Controllers
Tempco
Temp Ctrl, 90-250VAC, 1/16Din, (1)2AOutput
Mfr # TEC18001
Zoro # G1139336
original price:
$253.69
6% off
new price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/16
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC18001
- Zoro # G1139336
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Width | 1.87 in |
Length | 1.87 in |
Depth | 4.96 in |
Length (Straight Wireway) | 1.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 250V AC |
Output | (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Standards | CE, CSA, UL |
Description
Temperature Controller, Digital, Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function -, Output (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.87 in, Width 1.87 in, Depth 4.96 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms -, Power Consumption -, Standards CE, CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Relay, 8Pin, SPDT, 15A, 24VAC (LY1F-AC24)
- CONNECTICUT ELECTRIC Circuit Breaker, UBIZ Thick Series 40A, 2 Pole, 120/240V AC (UBIZ240)
- ANVIL Wide Throat Beam Clamp, Rod Sz 3/4 In (0500009246)
- MELTRIC 63-64042-375 RECEPTACLE MUSHROOM PAWL (63-64042-375)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- WHITE-RODGERS 1609-101 Remote Bulb Temperature (1609-101)
- Tempco Programmable Logic Controls (PLC)