Shop All Temperature Controllers
Tempco
Temp Controller, RTD, 1 Zone, 240V
Mfr # TPC10012
Zoro # G3456887
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type RTD
- Description/Special Features 1 Controlled Zone, PID With Auto Tune
- Input Voltage 240V AC
- Switch Function Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPC10012
- Zoro # G3456887
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Length | 4.87 in |
Width | 5 in |
Depth | 9 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | RTD |
Description/Special Features | 1 Controlled Zone, PID With Auto Tune |
Input Voltage | 240V AC |
Switch Function | Yes |
Output | SSR |
Temp. Range | -346 Degrees to 1292 Degrees F |
Control Mode | PID |
Amps | 8 |
Proportional Band | 18 F Default |
Control Period | 1 Sec |
Power Consumption | 12 VA |
Description
Temperature Controller, Digital, RTD Sensor Type, Input Voltage 240V AC, Switch Function Yes, Output SSR, Temp. Range -346 Degrees to 1292 Degrees F, Control Mode PID, 8 Amps, Length 4.87 in, Width 5 in, Depth 9 in, Control Period 1 Sec, 1 Controlled Zone, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms -, Power Consumption 12 VA, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Alum, 4 to 3-1/2In (RB400-350A)
- CALCONDUIT Nipple, 3/4 in. x 4 in., GRC (876623)
- HELI-TUBE 1/4 In. OD X 25FT Thin Wall Natural Polyethylene Spiral Wrap (HT 1/4 C2-25)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, TEC03002 (TEC03002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34025)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- Tempco Temperature Controllers