Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-264V, Relay2A
Mfr # TEC55001
Zoro # G2260982
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Universal Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/4
- Input Voltage 90 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # TEC55001
- Zoro # G2260982
- UPC # 094705268209
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Depth | 2.56 in |
Width | 3.75 in |
Length | 3.75 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Universal Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 264V AC |
Switch Function | SPDT, SPST NO |
Output | (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Alarms | (1) Relay-2A |
Power Consumption | 15 VA |
Standards | UL,CSA,CE |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/4, Input Voltage 90 to 264V AC, Switch Function SPDT, SPST NO, Output (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 3.75 in, Depth 2.56 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) Relay-2A, Power Consumption 15 VA, Standards UL,CSA,CE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse Kit, ABC, AGC, GLH, GMA, MDL Series, 205 Fuses Included 1/2 A to 20 A (NO.205)
- SQUARE D 208/240VAC Non-Reversing Definite Purpose Contactor 2P 60A (8910DPA62V09)
- NVENT HOFFMAN Rack Panel for 19" Racks, Black, Stee (P19RPP2UB)
- PANDUIT Cable Tie Mount, 4-Way, PK500 (ABMM-D)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)4-20mA (TEC56019)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- HONEYWELL S87B1008 Dsi Control 6 Sec. (S87B1008)
- Tempco Temperature Controllers