Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-264V, Relay2A
Mfr # TEC33001
Zoro # G1319385
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Universal Programmable
- Description/Special Features Dual Red LED Digital Display
- DIN Size 1/8
- Input Voltage 90 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC33001
- Zoro # G1319385
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Depth | 3.12 in |
Width | 1.87 in |
Length | 3.75 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Universal Programmable |
Description/Special Features | Dual Red LED Digital Display |
Input Voltage | 90 to 264V AC |
Switch Function | SPST NO |
Output | (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Power Consumption | 15 VA |
Alarms | (1) Relay-2A |
Standards | UL,CSA,CE |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/8, Input Voltage 90 to 264V AC, Switch Function SPST NO, Output (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 1.87 in, Depth 3.12 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) Relay-2A, Power Consumption 15 VA, Standards UL,CSA,CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Retainer, 4.30inWx5.40inL (HOM1RK)
- BRIDGEPORT FITTINGS Set Screw Coupling, EMT, Steel, 1 1/2"Trade (244-SR)
- INTERMATIC Intermatic Inc 601541 Timer 24-Hour Spst T101R (601541)
- PANDUIT Wire Clip, 0.19" Bundle, Gray, PK100 (AJC19-A-C)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Analog, J, 120/240V (TEC57201)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- ICM CONTROLS 318C 24V High Output Defrost (ICM318C)
- Tempco Programmable Logic Controls (PLC)