Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-264V, Relay2A
Mfr # TEC13011
Zoro # G2900317
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Red LED Digital Display
- Sensor Type Universal Programmable
- DIN Size 1/16
- Input Voltage 90 to 264V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC13011
- Zoro # G2900317
- UPC # 094705046593
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Depth | 3.5 in |
Width | 2 in |
Length | 2 in |
Length (Straight Wireway) | 2.0 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Dual Red LED Digital Display |
Sensor Type | Universal Programmable |
Input Voltage | 90 to 264V AC |
Switch Function | SPST NO |
Output | (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Power Consumption | 15 VA |
Alarms | (1) Relay - NO |
Standards | UL,CSA,CE |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 264V AC, Switch Function SPST NO, Output (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 2 in, Width 2 in, Depth 3.5 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) Relay - NO, Power Consumption 15 VA, Standards UL,CSA,CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, HOM Series 35A, 2 Pole, 120/240V AC (HOM235CP)
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R (BR20STW)
- RACO Insulated Connector, 3/4 In., 90 Deg (3543)
- RACO Electrical Box, 18 cu in, Wall Box, 1 Gang, Steel, Rectangular (8590)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- CARRIER Hh84Aa020 Fan Blower Circuit (HH84AA020)
- Tempco Temperature Controllers