Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-250V, SSR
Mfr # TEC15011
Zoro # G3294794
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Single Red LED Digital Display
- Sensor Type Universal Programmable
- DIN Size 1/16
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC15011
- Zoro # G3294794
- UPC # 094705067857
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/16 |
Length | 1.87 in |
Width | 1.87 in |
Depth | 3.75 in |
Length (Straight Wireway) | 1.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Single Red LED Digital Display |
Sensor Type | Universal Programmable |
Input Voltage | 90 to 250V AC |
Switch Function | SPST NO |
Output | (1) Solid State Relay Drive-5V DC and (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Standards | UL,CSA,CE |
Power Consumption | 10 VA |
Series | TEC-920 |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/16, Input Voltage 90 to 250V AC, Switch Function SPST NO, Output (1) Solid State Relay Drive-5V DC and (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.87 in, Width 1.87 in, Depth 3.75 in, Control Period -, Single Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms -, Power Consumption 10 VA, Standards UL,CSA,CE, Series TEC-920
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 22-16 AWG Nylon Locking Fork Terminal #8 Stud PK100 (RA18-8FL)
- CANTEX Male Adapter, 1/2 In Conduit, PVC (5140103)
- POWER FIRST Coaxial Connector, RG6, F Type, PK50 (1UKD8)
- LEVITON 15A Single Receptacle 125Vac 5-15R Bn (T5015)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Controller, Analog, K, 100-130V (TEC17126)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC15023)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- FIELD CONTROLS Gvd-6Pl 6" Automatic Vent Damper (GVD-6PL)
- Tempco Temperature Controllers