Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-250V, SSR
Mfr # TEC03013
Zoro # G2203521
original price:
$173.87
6% off
new price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Single Red LED Digital Display
- Sensor Type Universal Programmable
- DIN Size 1/32
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC03013
- Zoro # G2203521
- UPC # 094705067840
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 4.37 in |
Length | 1.05 in |
Width | 2 in |
Length (Straight Wireway) | 1.05 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Single Red LED Digital Display |
Sensor Type | Universal Programmable |
Input Voltage | 90 to 250V AC |
Switch Function | SPST NO |
Output | (1) Solid State Relay Drive-5V DC and (1) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Power Consumption | 10 VA |
Series | TEC-220 |
Standards | UL,CSA,CE |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/32, Input Voltage 90 to 250V AC, Switch Function SPST NO, Output (1) Solid State Relay Drive-5V DC and (1) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.05 in, Width 2 in, Depth 4.37 in, Control Period -, Single Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms -, Power Consumption 10 VA, Standards UL,CSA,CE, Series TEC-220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR USA Pressure Switch, (4) Port, 1/4 in FNPT, DPST, 25 to 160 psi, Standard Action (11NC2E)
- MASTER APPLIANCE Butt Splice Connector Jar, 10-12 AWG, Yel (11548)
- MERSEN CC Class, Time-Delay, 3.2A, 600V AC, Non-Indicating (ATDR3-2/10)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Steel (AL15)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- Tempco Temperature Controllers