Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-250V, Relay2A
Mfr # TEC34025
Zoro # G2721817
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features Dual Red LED Digital Display
- Sensor Type Universal Programmable
- DIN Size 1/8
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC34025
- Zoro # G2721817
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/8 |
Width | 1.87 in |
Depth | 3.12 in |
Length | 3.75 in |
Length (Straight Wireway) | 3.75 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | Dual Red LED Digital Display |
Sensor Type | Universal Programmable |
Input Voltage | 90 to 250V AC |
Switch Function | (2) SPST NO, SPDT |
Output | (2) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Power Consumption | 12 VA |
Alarms | (1) Relay-2A |
Standards | UL,CSA,CE |
Series | TEC-8100 |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/8, Input Voltage 90 to 250V AC, Switch Function (2) SPST NO, SPDT, Output (2) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 3.75 in, Width 1.87 in, Depth 3.12 in, Control Period -, Dual Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms (1) Relay-2A, Power Consumption 12 VA, Standards UL,CSA,CE, Series TEC-8100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWX-A14F Series, 5A, Fast-Acting, 250V AC, Cylindrical (FWX-5A14F)
- REMKE Cord Grip, SS, 1/2" NPT, .250-.312 (RSSS-105)
- SQUARE D Load center accessory, QO/Homeline, ground bar kit, 21 terminals (PK15GTA6)
- SIEMENS Mushroom Head, 30mm, Green (52RB3H3)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34034)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Analog, K, 100-130V (TEC17126)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- EXTECH Temperature PID Cntrllr, 1/16 DIN, 4-20mA (48VFL13)
- Tempco Temperature Controllers