Shop All Temperature Controllers
Tempco
Temp Controller, Prog, 90-250V, Relay2A
Mfr # TEC03002
Zoro # G3137513
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type Universal Programmable
- Description/Special Features Single Red LED Digital Display
- DIN Size 1/32
- Input Voltage 90 to 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC03002
- Zoro # G3137513
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/32 |
Depth | 4.37 in |
Width | 2 in |
Length | 1.05 in |
Length (Straight Wireway) | 1.05 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | Universal Programmable |
Description/Special Features | Single Red LED Digital Display |
Input Voltage | 90 to 250V AC |
Switch Function | SPST NO |
Output | (2) 2A Relay |
Temp. Range | Dependent on Sensor Type |
Control Mode | PID |
Series | TEC-220 |
Power Consumption | 10 VA |
Standards | UL,CSA,CE |
Description
Temperature Controller, Digital, Universal Programmable Sensor Type, DIN Size 1/32, Input Voltage 90 to 250V AC, Switch Function SPST NO, Output (2) 2A Relay, Temp. Range Dependent on Sensor Type, Control Mode PID, Length 1.05 in, Width 2 in, Depth 4.37 in, Control Period -, Single Red LED Digital Display, Hysteresis -, Proportional Band -, Setting Accuracy -, Alarms -, Power Consumption 10 VA, Standards UL,CSA,CE, Series TEC-220
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTFC)
- ZORO SELECT Corrugated Tubing, PE, 1/4 in., 25 ft (16Y250)
- EATON Illuminated Push Button Operator, 30 mm, Red (HT8FBRF3)
- WHITE-RODGERS DC Power Solenoid, 12V, Amps 80 (70 111225S1)
- TEMPCO Temperature Control (TEC16008)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- HONEYWELL Honeywell Digital Temperature Controller T775A2009, 1 Temp. Input, 1 SPDT Relay (T775A2009)
- Tempco Temperature Controllers