Shop All Temperature Controllers
Tempco
Temp Controller, K, 2 Zone, 240V
Mfr # TPC20014
Zoro # G1061015
product price: $1,740.99
/ea
Free Shipping & Returns
$1,740.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Description/Special Features 2 Controlled Zones, PID With Auto Tune
- Sensor Type K
- Input Voltage 240V AC
- Switch Function Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPC20014
- Zoro # G1061015
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Length | 4.87 in |
Depth | 9 in |
Width | 8.25 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Description/Special Features | 2 Controlled Zones, PID With Auto Tune |
Sensor Type | K |
Input Voltage | 240V AC |
Switch Function | Yes |
Output | SSR |
Temp. Range | -328 Degrees to 2498 Degrees F |
Control Mode | PID |
Amps | 4/Zone |
Proportional Band | 18 F Default |
Control Period | 1 Sec |
Power Consumption | 24 VA |
Description
Temperature Controller, Digital, K Sensor Type, Input Voltage 240V AC, Switch Function Yes, Output SSR, Temp. Range -328 Degrees to 2498 Degrees F, Control Mode PID, 4/Zone Amps, Length 4.87 in, Width 8.25 in, Depth 9 in, Control Period 1 Sec, 2 Controlled Zones, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms -, Power Consumption 24 VA, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC INLET/ 20A AMP 120V-AC PLUG (63-18125-K16)
- BELL OUTDOOR Hubbell Armored Cable Connector (2661)
- EATON Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 6 A, Reversing: No (XTMC6A10B)
- GARDNER BENDER Zinc-Plated Crimp Cnnectr, 18-10 AWG, PK12 (20-410)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC34025)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- HONEYWELL R8184G4009 Cad Cell Relay (R8184G4009)
- Tempco Programmable Logic Controls (PLC)