Shop All Temperature Controllers
Tempco
Temp Controller, K, 1 Zone, 120V
Mfr # TPC10008
Zoro # G1302786
product price: $1,029.99
/ea
Free Shipping & Returns
$1,029.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type K
- Description/Special Features 1 Controlled Zone, PID With Auto Tune
- Input Voltage 120V AC
- Switch Function Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPC10008
- Zoro # G1302786
- UPC # 094705267806
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Depth | 9 in |
Width | 5 in |
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | K |
Description/Special Features | 1 Controlled Zone, PID With Auto Tune |
Input Voltage | 120V AC |
Switch Function | Yes |
Output | SSR |
Temp. Range | -328 Degrees to 2498 Degrees F |
Control Mode | PID |
Amps | 8 |
Control Period | 1 Sec |
Proportional Band | 18 F Default |
Power Consumption | 12 VA |
Description
Temperature Controller, Digital, K Sensor Type, Input Voltage 120V AC, Switch Function Yes, Output SSR, Temp. Range -328 Degrees to 2498 Degrees F, Control Mode PID, 8 Amps, Length 4.87 in, Width 5 in, Depth 9 in, Control Period 1 Sec, 1 Controlled Zone, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms -, Power Consumption 12 VA, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Toggle Switch, DPST, 10A @ 250V, Screw (774103)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, Blk, PK25 (22CC50D0375B)
- ANDERSON POWER PRODUCTS Contact, 4 ga., 175A, PK10 (123104-010)
- NVENT HOFFMAN Carbon Steel Enclosure, 10 in H, 8 in W, 4 in D, NEMA 4; 12, Hinged (A1008CHFL)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC03002)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- YAMATAKE Temperature Controller (SDC36 C36TR0UA22D0)
- Tempco Programmable Logic Controls (PLC)