Shop All Temperature Controllers
Tempco
Temp Controller, J, 2 Zone, 120V
Mfr # TPC20009
Zoro # G0741142
product price: $1,650.99
/ea
Free Shipping & Returns
$1,650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type J
- Description/Special Features 2 Controlled Zones, PID With Auto Tune
- Input Voltage 120V AC
- Switch Function Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPC20009
- Zoro # G0741142
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Width | 8.25 in |
Depth | 9 in |
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | J |
Description/Special Features | 2 Controlled Zones, PID With Auto Tune |
Input Voltage | 120V AC |
Switch Function | Yes |
Output | SSR |
Temp. Range | -184 Degrees to 1832 Degrees F |
Control Mode | PID |
Amps | 4/Zone |
Control Period | 1 Sec |
Proportional Band | 18 F Default |
Power Consumption | 24 VA |
Description
Temperature Controller, Digital, J Sensor Type, Input Voltage 120V AC, Switch Function Yes, Output SSR, Temp. Range -184 Degrees to 1832 Degrees F, Control Mode PID, 4/Zone Amps, Length 4.87 in, Width 8.25 in, Depth 9 in, Control Period 1 Sec, 2 Controlled Zones, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms -, Power Consumption 24 VA, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Red 12 AWG Tinned Copper Wire - 25' (106802)
- EATON Miniature LED Bulb, 24 Volts, White (HT8LEDWF3)
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 3P 50A (C25DNJ350A)
- USA INDUSTRIALS Aftermarket Siemens 3RT Control Coil - Replaces 3RT1945-5AV61, Size 3RT1045, 46 (SE15480)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 60-250F (PCT10001)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- RANCO Temperature Ctrl, 1 5/16 in H, 3 in L, 16A (MT-530E-SUPER)
- Tempco Temperature Controllers