Shop All Temperature Controllers
Tempco
Temp Controller, J, 1 Zone, 240V
Mfr # TPC10010
Zoro # G0701827
product price: $1,208.99
/ea
Free Shipping & Returns
$1,208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Digital/Analog Digital
- Sensor Type J
- Description/Special Features 1 Controlled Zone, PID With Auto Tune
- Input Voltage 240V AC
- Switch Function Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TPC10010
- Zoro # G0701827
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Depth | 9 in |
Width | 5 in |
Length | 4.87 in |
Length (Straight Wireway) | 4.87 in |
Details
Item | Temperature Controller |
Digital/Analog | Digital |
Sensor Type | J |
Description/Special Features | 1 Controlled Zone, PID With Auto Tune |
Input Voltage | 240V AC |
Switch Function | Yes |
Output | SSR |
Temp. Range | -184 Degrees to 1832 Degrees F |
Control Mode | PID |
Amps | 8 |
Proportional Band | 18 F Default |
Power Consumption | 12 VA |
Control Period | 1 Sec |
Description
Temperature Controller, Digital, J Sensor Type, Input Voltage 240V AC, Switch Function Yes, Output SSR, Temp. Range -184 Degrees to 1832 Degrees F, Control Mode PID, 8 Amps, Length 4.87 in, Width 5 in, Depth 9 in, Control Period 1 Sec, 1 Controlled Zone, PID With Auto Tune, Hysteresis -, Proportional Band 18 F Default, Setting Accuracy -, Alarms -, Power Consumption 12 VA, Standards -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 3 in. x 12 in., Aluminum (119351)
- MERSEN Finger Safe Fuse Block, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USFM10I)
- RACO Hub, 1" Conduit, 1-13/16" L, Zinc (1704)
- SQUARE D Enclosure cover, NQ and NF panelboards, NQLC, surface, ventilated, 20in W x 62in H (NC62NQVS)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Controller, Analog, J, 90-264V (TEC57401)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Ctrl, 90-264VAC, 1/4Din, Relay/Relay (TEC58001)
- TEMPCO Temp Controller, Analog, K, 100-130V (TEC17126)
- TEMPCO Temp Ctrl Box, Analog, J, 120V, 15A, 32-1000F (PCT20001)
- HONEYWELL Honeywell Pressuretrol® Limit Controller L4079B1033, Manual Reset, 2-15 PSI, 14-1 KG/CM² (L4079B1033)
- Tempco Temperature Controllers