Shop All Temperature Controllers
Tempco
Temp Controller, Analog, K, 120/240V
Mfr # TEC57203
Zoro # G1315167
original price:
$147.93
23% off
new price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Sensor Type K
- Description/Special Features Deviation Meter Display, Dial Setpoint
- DIN Size 1/4
- Input Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC57203
- Zoro # G1315167
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Width | 3.37 in |
Depth | 2.56 in |
Length | 3.37 in |
Length (Straight Wireway) | 3.37 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Sensor Type | K |
Description/Special Features | Deviation Meter Display, Dial Setpoint |
Input Voltage | 120/240V AC |
Switch Function | SPDT |
Output | (1) 5A Relay |
Temp. Range | 50 Degrees to 850 Degrees F |
Control Mode | Proportional |
Standards | CE |
Power Consumption | 5 VA |
Hysteresis | 1% of Span |
Setting Accuracy | Plus/Minus 2% of Span |
Proportional Band | 2.2% of Span |
Control Period | 20 Sec |
Description
Temperature Controller, Analog, K Sensor Type, DIN Size 1/4, Input Voltage 120/240V AC, Switch Function SPDT, Output (1) 5A Relay, Temp. Range 50 Degrees to 850 Degrees F, Control Mode Proportional, Length 3.37 in, Width 3.37 in, Depth 2.56 in, Control Period 20 Sec, Deviation Meter Display, Dial Setpoint, Hysteresis 1 Percent of Span, Proportional Band 2.2 Percent of Span, Setting Accuracy Plus/Minus 2 Percent of Span, Alarms -, Power Consumption 5 VA, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Clear, 6", PK5 (5659-005C)
- NVENT HOFFMAN Mild Steel Disconnect Enclosure, 14 in H (A36AB3212LP)
- OMRON General Purpose Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT (MKS2PIAC120)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC14044)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC14040)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- TEMPCO Adapter Plate, Adapts 1/4 Cutout to 1/16 (TEC99901)
- TEMPCO Temp Controller, Prog, 90-250V, SSR (TEC03013)
- HONEYWELL Tr21-A 10K Ohm Averaging Wall (TR21-A)
- Tempco Programmable Logic Controls (PLC)