Shop All Temperature Controllers
Tempco
Temp Controller, Analog, J, 32-1000F/0-538C
Mfr # TKZ10202
Zoro # G0304613
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Sensor Type J
- Input Voltage 120/240V AC
- Switch Function SPST NO
- Output (1) 30A Relay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TKZ10202
- Zoro # G0304613
- Country of Origin United States
- Category Temperature Controllers
Dimensions
Depth | 1.45 in |
Length | 4.38 in |
Width | 3.06 in |
Length (Straight Wireway) | 4.38 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Sensor Type | J |
Input Voltage | 120/240V AC |
Switch Function | SPST NO |
Output | (1) 30A Relay |
Temp. Range | 32 Degrees to 1000 Degrees F/0 Degrees to 538 Degrees C |
Control Mode | ON/OFF |
Standards | UL,cUL |
Setting Accuracy | Plus/Minus 1.5% of Span |
Hysteresis | 4 Degree |
Power Consumption | 5 VA |
Description
Temperature Controller, Analog, J Sensor Type, Input Voltage 120/240V AC, Switch Function SPST NO, Output (1) 30A Relay, Temp. Range 32 Degrees to 1000 Degrees F/0 Degrees to 538 Degrees C, Control Mode On/Off, Length 4.38 in, Width 3.06 in, Depth 1.45 in, Control Period -, -, Hysteresis 4 Degree, Proportional Band -, Setting Accuracy Plus/Minus 1.5 Percent of Span, Alarms -, Power Consumption 5 VA, Standards UL,cUL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- HONEYWELL Rc840T-120 Eywell/Aube (RC840T-120)
- EATON Cutler-Hammer Replacement Coil, NEMA, 480VAC, Size 1, 2 (9-2703-3)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 20A, 480V (HBL420P7W)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC56025)
- TEMPCO Temp Controller, Prog, 90-250V, 4-20mA (TEC14092)
- TEMPCO Temp Controller, Analog, J, 100-130V (TEC17112)
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC55011)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Ctrl Box, Analog, K, 120V, 15A, 32-1000F (PCT20002)
- ROBERTSHAW Rana12-1560 Constant Cut-In (A12-1560)
- Tempco Programmable Logic Controls (PLC)