Shop All Temperature Controllers
Tempco
Temp Controller, Analog, J, 120/240V
Mfr # TEC57201
Zoro # G2285875
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Digital/Analog Analog
- Description/Special Features Deviation Meter Display, Dial Setpoint
- Sensor Type J
- DIN Size 1/4
- Input Voltage 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # TEC57201
- Zoro # G2285875
- Country of Origin United States
- Category Temperature Controllers
Dimensions
DIN Size | 1/4 |
Length | 3.37 in |
Depth | 2.56 in |
Width | 3.37 in |
Length (Straight Wireway) | 3.37 in |
Details
Item | Temperature Controller |
Digital/Analog | Analog |
Description/Special Features | Deviation Meter Display, Dial Setpoint |
Sensor Type | J |
Input Voltage | 120/240V AC |
Switch Function | SPDT |
Output | (1) 5A Relay |
Temp. Range | 50 Degrees to 850 Degrees F |
Control Mode | Proportional |
Standards | CE |
Proportional Band | 2.2% of Span |
Control Period | 20 Sec |
Hysteresis | 1% of Span |
Setting Accuracy | Plus/Minus 2% of Span |
Power Consumption | 5 VA |
Description
Temperature Controller, Analog, J Sensor Type, DIN Size 1/4, Input Voltage 120/240V AC, Switch Function SPDT, Output (1) 5A Relay, Temp. Range 50 Degrees to 850 Degrees F, Control Mode Proportional, Length 3.37 in, Width 3.37 in, Depth 2.56 in, Control Period 20 Sec, Deviation Meter Display, Dial Setpoint, Hysteresis 1 Percent of Span, Proportional Band 2.2 Percent of Span, Setting Accuracy Plus/Minus 2 Percent of Span, Alarms -, Power Consumption 5 VA, Standards CE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Midget Fuse, NON Series, Time-Delay, 50A, 250V AC, 50kA at 125V DC (BP/NON-50)
- FLOWLINE Reflective Ultrasonic Level Sensor, PVDF (UG01-0001-40)
- KABELSCHLEPP Varitrak MC, Open, Nylon/Alum, W4.67In, L5Ft (MC0475-4.00-RS-1305)
- ERICSON Electrical Box, Outlet Box, 1 Gang, Thermoplastic Elastomer, Rectangular (6105-F)
- TEMPCO Temp Controller, Analog, K, 90-264V (TEC57403)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC16001)
- TEMPCO Temp Ctrl, 90-250VAC, 1/16Din, (2)2AOutput (TEC18002)
- TEMPCO Temperature Control - Prog, 90-250V, Relay2A, Hi-Limit, TEC16001 (TEC16001)
- TEMPCO Temp Controller, Analog, K, 120/240V (TEC57203)
- TEMPCO Temp Controller, Prog, 90-250V, Relay2A (TEC15002)
- BARKSDALE SWITCH 75-200F 125/250/480V-AC TEMPERATURE CONTROLLER (ML1H-H203)
- Tempco Programmable Logic Controls (PLC)