Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 3/4 In.
Mfr # HDC20622
Zoro # G0873975
original price:
$37.64
15% off
new price: $31.95
/ea
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 3 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 85W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20622
- Zoro # G0873975
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 12 in |
Diameter | 3/4 in |
Precision Sheath Dia. Tolerance | +/-0.003 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 85W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/4 in, Length 3 in, 500 W Watts, Watt Density 85W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.003 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Portable Blower Fan, 115V, 2041 cfm, Blue (F174-BLU)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 8in ID (01-226-8)
- YORK 120V 140W Crankcase Heater (025-43401-000)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 2", 6 Pack (FD16X22X2A_6)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- Tempco Cartridge Heaters