Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/8 In.
Mfr # HDC19109
Zoro # G3393205
original price:
$41.95
18% off
new price: $34.25
/ea
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 60 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 64W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19109
- Zoro # G3393205
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 60 W |
Heater Voltage | 120V AC |
Watt Density | 64W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/8 in, Length 3 in, 60 W Watts, Watt Density 64W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Induced Draft Furnace Blower, 208/230, Aluminum Steel, 7 3/4 in H. (A150)
- NU-CALGON Propylene Glycol, 55 gal. (4188-03)
- YELLOW JACKET Red/Yellow/Blue Charging Hose (29485)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3850/6200 CFM (1VCE8)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00157)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00242)
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L (LDC01949)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- Tempco Cartridge Heaters