Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/4 In.
Mfr # HDC20554
Zoro # G2977651
original price:
$28.92
13% off
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80 W
- Length 1 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 204W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC20554
- Zoro # G2977651
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 80 W |
Heater Voltage | 120V AC |
Watt Density | 204W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 1 in, 80 W Watts, Watt Density 204W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- WILLIAMS COMFORT PRODUCTS Gas Valve, LP (P322042)
- FLEXAUST CO Ducting Hose, 12 ft L, Black (2900750012)
- BROAN Fan, Bath/Kitchen, 8 In (503)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Cartridge Heater, 2-1/2 In. L, 40W/sq. In. (LDC00096)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC00486)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Swaged Cartridge Heater, 3 In. L (HDC20612)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- Tempco Heaters & Furnaces