Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/4 In.
Mfr # HDC20534
Zoro # G2691692
original price:
$28.18
15% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 85W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20534
- Zoro # G2691692
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 85W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 2 in, 100 W Watts, Watt Density 85W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 1/2 in Dia., Full Spool: 340 Feet (RFRB-0500-340)
- FIELD CONTROLS Secondary Float Switch Assembly (SFSSW-1)
- PROGRESS LIGHTING Glass Bowl Ceiling Fan Light Kit (P2612-01WB)
- BELIMO Rotary Actuator, 2 and 3 Way Ball Valve (TR24-3)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00243)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L (LDC01950)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00003)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- VULCAN Swaged Cartridge Heater, Dia. 1/2 In. (TB5013A)
- Tempco Cartridge Heaters