Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/4 In.
Mfr # HDC00030
Zoro # G3451481
original price:
$48.39
25% off
new price: $36.19
/ea
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 85W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00030
- Zoro # G3451481
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 85W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 2 in, 100 W Watts, Watt Density 85W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 506172 Replacement Cartridge (506172)
- EVERPURE Filter Cartridge, Steamer-7Cb5 For - Part# Ev9618-11 (EV9618-11)
- YORK COMPRESSOR WIRE HARNESS W/PLUG (S1-025-31885-000)
- AIR HANDLER 20x25x1 Synthetic Pleated Air Filter, MERV 8 (495J19)
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L (LDC01950)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00243)
- Tempco Electric Process Heaters