Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/4 In.
Mfr # HDC00003
Zoro # G3339935
product price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 255W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00003
- Zoro # G3339935
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 255W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 1 in, 100 W Watts, Watt Density 255W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRION 255649-101 Air Bear Tm (255649-101)
- FASCO Draft Inducer Blower, 115V, Aluminum Steel, 8 1/2 in H. (A134)
- JOHNSON CONTROLS Low Voltage Thermostat, 7 or Nonprogrammable Programs, 2 H 2 C, Hardwired, 19 to 30V AC (TEC3330-14-000)
- DURAVENT CHIMNEYPIPE TRPL WALL 6"" (6DP-24)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Swaged Cartridge Heater, 78W/sq. In. (HDC00370)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- Tempco Cartridge Heaters