Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/4 In.
Mfr # HDC00002
Zoro # G2061927
original price:
$26.90
7% off
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 80 W
- Length 1 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 204W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC00002
- Zoro # G2061927
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 80 W |
Heater Voltage | 120V AC |
Watt Density | 204W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 1 in, 80 W Watts, Watt Density 204W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 16 In (4C460)
- BELL & GOSSETT HFT-15 Hydronic Heating Expansion Tank - 2 Gallons (1BN326)
- RANCO Dehumidistat, Wall Mount (J10-809W)
- AMERI-VENT Elbow Gas Vent 45 Dgr 2Wal 3In (3E45)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC05260)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821B)
- Tempco Cartridge Heaters