Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, Dia. 1/2 In.
Mfr # HDC20589
Zoro # G3194773
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 1 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 191W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20589
- Zoro # G3194773
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 150 W |
Heater Voltage | 120V AC |
Watt Density | 191W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/2 in, Length 1 in, 150 W Watts, Watt Density 191W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Condensate Collecting Kit, Cooling/Heat (3301600)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- DAYTON Motor, 1/8 HP For Gable Fan (VESP127625AG)
- UNIWELD Barrier Hose, 6", Blue (H06SMBB)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- Tempco Heaters & Furnaces