Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 97W/sq. In.
Mfr # HDC20591
Zoro # G0376774
original price:
$29.70
15% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 1 1/2 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 97W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20591
- Zoro # G0376774
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 150 W |
Heater Voltage | 240V AC |
Watt Density | 97W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 1 1/2 in, 150 W Watts, Watt Density 97W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Spring Kit (V-3754-6010)
- HEIL QUAKER /ICP 1190383 Flame Sensor Replaces (1190383)
- YORK Limit Switch, Auto Reset, L140-30F (S1-025-35380-000)
- BELIMO Afb24-S 24V Spring Return (AFB24-S)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- Tempco Electric Process Heaters