Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 96W/sq. In.
Mfr # HDC05260
Zoro # G0310511
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 5 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 96W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC05260
- Zoro # G0310511
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 120V AC |
Watt Density | 96W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 5 in, 500 W Watts, Watt Density 96W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFECT AIRE Air Purifier (1PAPUV27)
- GRUNDFOS 96525458 Hqqe Shaft Seal Kit (96525458)
- HILAND Outdoor Two-Toned Patio Heater in Stainless Steel and Black (HLDS01-SSBLT)
- FOSTORIA Motor, FES, 480V, 1/6 HP (08482004)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- Tempco Electric Process Heaters