Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 95W/sq. In.
Mfr # HDC14049
Zoro # G3039906
original price:
$46.02
18% off
new price: $37.49
/ea
$37.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 5 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 95W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC14049
- Zoro # G3039906
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 12 in |
Diameter | 3/4 in |
Precision Sheath Dia. Tolerance | +/-0.003 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 95W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/4 in, Length 5 in, 1,000 W Watts, Watt Density 95W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.003 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Thermostat (369507)
- CLEVELAND CONTROLS AirSwitch .2-1", WC, SPDT, RSS-495-11 (RSS-495-11)
- CARRIER Compressor Lockout Sensing Relay (38HQ660014)
- HEAT WAGON Oil Fired Torpedo Heater, 91,900 BtuH, 880 cfm, 4,600 sq ft Heat Area (HVF110)
- TEMPCO Swaged Cartridge Heater, 78W/sq. In. (HDC00370)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- Tempco Cartridge Heaters