Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 93W/sq. In.
Mfr # HDC00810
Zoro # G3257046
original price:
$38.69
11% off
new price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 93W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00810
- Zoro # G3257046
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 93W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 5/8 in, Length 6 in, 1,000 W Watts, Watt Density 93W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHAEFER Motor 1/2HP 115/230V 60Hz 1Phase 1Speed (CS802)
- U.S. FIREPLACE PRODUCTS Seal Tight Chimney Damper - 13" x 13" (ST1313)
- BROAN NAUTILUS Broan-nautilus Bathroom Exhaust Fan With Duct 688 (688)
- HONEYWELL HOME AQUASTAT, BREAK ON RISE, MAN RESET, 130 TO (L4006E1067)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00063)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- Tempco Heaters & Furnaces