Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 90W/sq. In.
Mfr # HDC19100
Zoro # G2113937
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 25 W
- Length 1 1/4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 90W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19100
- Zoro # G2113937
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/4 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 25 W |
Heater Voltage | 120V AC |
Watt Density | 90W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/8 in, Length 1 1/4 in, 25 W Watts, Watt Density 90W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FJC R1234Yf/R134A Vacuum Pump 5.0 Cfm (6930)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 12x24" (2DXR7)
- IMPERIAL MFG STOVE PIPE CAP 24G 8"" (BM0031)
- OEM OIL EQUIPMENT MANUFACTURING 14037 1-1/4" Slip-On Metal Vent (14037)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, 96W/sq. In. (HDC04521)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- Tempco Electric Process Heaters