Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 89W/sq. In.
Mfr # HDC00413
Zoro # G0988041
original price:
$74.45
13% off
new price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 89W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00413
- Zoro # G0988041
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 89W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 10 in, 1,000 W Watts, Watt Density 89W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Trough (10337)
- JOHNSON CONTROLS Pressure Switch, Open at 425 (P100CP-2C)
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (24301.10 12PK)
- ARMSTRONG INTERNATIONAL Steam Trap, 15 psi, 353F, 4-7/8 In. L (15B4)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC20539)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC16365)
- TEMPCO Swaged Cartridge Heater, 175W/sq. In. (HDC19107)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- Tempco Cartridge Heaters