Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 87W/sq. In.
Mfr # HDC19112
Zoro # G0314474
product price: $49.85
/ea
$49.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 50 W
- Length 2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 87W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC19112
- Zoro # G0314474
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 10 in |
Diameter | 1/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 50 W |
Heater Voltage | 240V AC |
Watt Density | 87W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/8 in, Length 2 in, 50 W Watts, Watt Density 87W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIL MCLAIN 380000000 Kit-S Ga-Pt-Ss (380000000)
- HIGHSIDE CHEMICALS Trace2 Red Penetrant Dye Quick Svc Kit (HS21002)
- VALCON Filter Drier, Liquid Line, 2.5 Flow Rate (59690)
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Poly Film (0631-0400-0501)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- Tempco Cartridge Heaters