Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 87W/sq. In.
Mfr # HDC16365
Zoro # G1723154
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 87W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC16365
- Zoro # G1723154
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 120V AC |
Watt Density | 87W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/2 in, Length 6 in, 750 W Watts, Watt Density 87W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16x25x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Lennox X6670, 2PK (16255.8H)
- BROAN NAUTILUS Broan/nautilus 671 Bathroom Exhaust Fan (671)
- WESTINGHOUSE Carolina LED 52-Inch Indoor Ceiling Fan w/LED Light Kit (7209600)
- MAXX AIR 4 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF4UPS)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 6 In. L (LDC00061)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC20610)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00604)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- Tempco Heaters & Furnaces