Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 87W/sq. In.
Mfr # HDC00606
Zoro # G1586173
original price:
$30.06
16% off
new price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 87W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00606
- Zoro # G1586173
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 120V AC |
Watt Density | 87W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 6 in, 750 W Watts, Watt Density 87W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- DAYTON Propeller, Dia 3 1/2 In, 37 Deg Pitch (2PYP9)
- HONEYWELL HOME Aquastat Controller, Oil Electronic (L7224U1002)
- ACCUMULAIR Pleated Air Filter, 15" x 20" x 1", 4 Pack (FA15X20_4)
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- Tempco Heaters & Furnaces