Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 86W/sq. In.
Mfr # HDC20555
Zoro # G1792296
original price:
$47.28
7% off
new price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 150 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 86W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20555
- Zoro # G1792296
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 150 W |
Heater Voltage | 240V AC |
Watt Density | 86W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 2 in, 150 W Watts, Watt Density 86W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS F262Kdh-01C Air Flow Switch (F262KDH-01)
- FRIEDRICH Window Air Conditioner, 115V AC, Cool Only, 6000 BtuH, 19 3/4 in W. (KCQ06A10A)
- SUPCO Round Dual Run Capacitor, CD70+7.5X440R (CD70+7.5X440R)
- WHITE-RODGERS F145-1328 White Indoor Remote (F145-1328)
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. (HDC20622)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- KATS Replacement Cord, 18/3,120V, 5ft. (28400)
- Tempco Electric Process Heaters