Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 86W/sq. In.
Mfr # HDC20553
Zoro # G1831331
original price:
$27.70
21% off
new price: $21.65
/ea
$21.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 1/2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 86W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20553
- Zoro # G1831331
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 86W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 1 1/2 in, 100 W Watts, Watt Density 86W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO Ceiling Mount Kit for 30"-36" Drum Fans (MAC-CM-L)
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- CHAMPION COOLER Aspen Pad, 32-3/4"x36-1/4", PK4 (310085-5)
- RHEEM 43-26271-48 Capacitor - (43-26271-4)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- TEMPCO Cartridge Heater, 2-1/2 In. L, 40W/sq. In. (LDC00096)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC16365)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- Tempco Cartridge Heaters