Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 85W/sq. In.
Mfr # HDC00243
Zoro # G1231361
original price:
$30.99
10% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 3 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 85W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00243
- Zoro # G1231361
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 3 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 240V AC |
Watt Density | 85W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 3 in, 250 W Watts, Watt Density 85W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower Wheel, For Use With 2C864 (602-11-4007)
- ALL-FILTERS 20X25X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20252.C 6PK)
- JOHNSON CONTROLS Temperature Sensor, PVC Cable, Gray (A99BB-25C)
- BROAN Fan Assembly (97012030)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- Tempco Electric Process Heaters