Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 80W/sq. In.
Mfr # HDC07409
Zoro # G0776736
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 80W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC07409
- Zoro # G0776736
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 12 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 550 W |
Heater Voltage | 240V AC |
Watt Density | 80W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 5/8 in, Length 4 in, 550 W Watts, Watt Density 80W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANE Cpt00072 370V 5 Mfd Oval Fan (CPT00072)
- AAF FLANDERS 12x24x1 FBG Furn Filter (10055.011224)
- HONEYWELL HOME Flame Sensor, R (C554A1463)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 42 Plates - Subcooler - 144k BTU (ACH-70X-42M-F)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00579)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00085)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- Tempco Cartridge Heaters