Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 8 In. L
Mfr # HDC20619
Zoro # G0698783
original price:
$108.53
37% off
new price: $67.79
/ea
$67.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,500 W
- Length 8 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 102W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20619
- Zoro # G0698783
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 12 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 1,500 W |
Heater Voltage | 240V AC |
Watt Density | 102W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 5/8 in, Length 8 in, 1,500 W Watts, Watt Density 102W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Temperature Sensor, Gray, Resistance Tolerance +/-0.1% (TE-6000-100)
- ALL-FILTERS 20X25X4 MERV 12 Pleated AC Furnace Air Filter, 3PK (20254.12 3PK)
- JB INDUSTRIES Test Gauge, Red, For R-22, R-134A, R-404A (QC-G856)
- SIEMENS Duct Averaging Temperature Sensor (QAM2030.750)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- TEMPCO Swaged Cartridge Heater, Dia. 1/2 In. (HDC00651)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- Tempco Cartridge Heaters