Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 8 In. L
Mfr # HDC00102
Zoro # G1339922
original price:
$76.25
48% off
new price: $39.49
/ea
$39.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 8 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 102W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00102
- Zoro # G1339922
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 8 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 600 W |
Heater Voltage | 240V AC |
Watt Density | 102W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/4 in, Length 8 in, 600 W Watts, Watt Density 102W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Motor 1/6 HP 208/230/1/50/60 (03-004W)
- ALL-FILTERS 20X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (20204.13 3PK)
- SUPCO Relay Overload Capacitor (URCO410)
- FANTECH Dehumidistat, 120V, 7.5 Amps (FH 20)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC04315)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00289)
- TEMPCO Swaged Cartridge Heater, 64W/sq. In. (HDC09950)
- TEMPCO Swaged Cartridge Heater, 180W/sq. In. (HDC19102)
- Tempco Heaters & Furnaces