Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 79W/sq. In.
Mfr # HDC20578
Zoro # G0564593
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 79W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20578
- Zoro # G0564593
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 120V AC |
Watt Density | 79W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 6 in, 750 W Watts, Watt Density 79W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Syn Media Filter, SH, MERV11, 24"x24"x12" (112-663-001)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- JOHNSON CONTROLS Pressure Control, 100 to 400 (P170AA-118C)
- SUPERCOOL A/C O-Ring Assortment, Universal (OR350)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- TEMPCO Swaged Cartridge Heater, 113W/sq. In. (HDC00084)
- TEMPCO Cartridge Heater, 3-1/2 In. L (LDC00039)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Swaged Cartridge Heater, 226W/sq. In. (HDC00184)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC12679)
- KATS Replacement Cord, 16/3,120V, 1ft. (28206)
- Tempco Cartridge Heaters