Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 79W/sq. In.
Mfr # HDC20571
Zoro # G1633134
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 500 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 79W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20571
- Zoro # G1633134
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 500 W |
Heater Voltage | 240V AC |
Watt Density | 79W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 6 in, 500 W Watts, Watt Density 79W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W (GEM20018)
- MARS Air Curtain NSF Certified 36IN (LPN236-1UD-OB)
- JB INDUSTRIES Quick Coupler, 1/4 In M x 5/16 In F (QC-S5S)
- WHITE-RODGERS Demand Defrost Control, With Hi/Lo PS (47D43-811)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC00486)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00453)
- KATS Cartidge Heater, for Lexus/Toyota (11813)
- Tempco Electric Process Heaters