Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 78W/sq. In.
Mfr # HDC20623
Zoro # G3071083
product price: $65.19
/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1,000 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 78W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20623
- Zoro # G3071083
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 3/4 in |
Precision Sheath Dia. Tolerance | +/-0.003 in |
Details
Watts | 1,000 W |
Heater Voltage | 240V AC |
Watt Density | 78W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/4 in, Length 6 in, 1,000 W Watts, Watt Density 78W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.003 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATTERSON FAN CO, INC. Patterson Fan 14"-30" Pedestal Stroller for High Velocity Fan (PS BLUE)
- MAXICAP Regulator Cap for 325-5 (MAXICAP-5R)
- HI-TECH DURAVENT Industrial Duct Hose, 1.75"x25ft. (2001-0175-1325)
- NORDYNE Nordyne, Inc. Parts 624583R Gas Valve 7200Ercs-1 (624583R)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00016)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00063)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC00654)
- Tempco Cartridge Heaters