Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 78W/sq. In.
Mfr # HDC20580
Zoro # G0691205
original price:
$39.28
14% off
new price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 7 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 78W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20580
- Zoro # G0691205
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 7 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 600 W |
Heater Voltage | 120V AC |
Watt Density | 78W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 7 in, 600 W Watts, Watt Density 78W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Extension Tube, PK5 (A31006-G)
- LG ELECTRONICS 10,000 BTU Portable Air Conditioner (LP1021BSSM)
- BROAN Ceiling Bathroom Fan, 70 cfm cfm, 4 in Duct Dia., 120V AC, No (162)
- DANFOSS Capacitor 410 Mfd 115V Round W/Bkt (117U5028)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00157)
- TEMPCO Swaged Cartridge Heater, 191W/sq. In. (HDC20532)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC17278)
- TEMPCO Swaged Cartridge Heater, 65W/sq. In. (HDC00955)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC00317)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 115W/sq. In. (HDC20556)
- Tempco Heaters & Furnaces