Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 78W/sq. In.
Mfr # HDC17012
Zoro # G1951652
original price:
$39.28
14% off
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 600 W
- Length 7 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 78W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC17012
- Zoro # G1951652
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 7 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 600 W |
Heater Voltage | 240V AC |
Watt Density | 78W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 7 in, 600 W Watts, Watt Density 78W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 32 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B688)
- KILLARK LED Light Fixture, 9453 lm, 277V, 5000K, 65W (VM4LC9iE230)
- PRO1 IAQ Mutely-Stage Gas, 7, 5-1-1 Programs, 2 H 2 C, Wall Mount, Hardwired/Battery, 24VAC (T715)
- ZORO SELECT Zone Damper, 12 in dia., 16 in H (VCDR-53-12-KIT)
- TEMPCO Swaged Cartridge Heater, 85W/sq. In. (HDC00242)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC09890)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, Dia. 3/4 In. (HDC20622)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00055)
- KATS Cartridge Heater Cord, 18/3,120V, 5ft. (28813)
- Tempco Cartridge Heaters